8LP2TILE4P
Lovato Pilot Lights, LP2TIL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8LP2TILE4P

Lovato Pilot Lights, LP2TIL Series
In stock
Item Number
8LP2TILE4P
MFG Item Number
8LP2TILE4P
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Pilot Lights, LP2TIL Series
Item #
8LP2TILE4P
Monoblock Red LED Pilot Light

LP2TIL Series Information

  • Supply Voltages: 12 VAC/VDC, 24 VAC/VDC, 110 VAC, 230 VAC
  • Side Cable Entry, One or Two 1.5mm2 or 16 AWG Wires
  • Electrical Life Greater than 30,000 Hours
  • Less than 20mA Consumption
  • Five Color Options


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8LP2TILE4P
Item Number 8LP2TILE4P
Manufacturer Lovato
Product Series LP2TIL
Family Series Lovato Pilot Lights, LP2TIL Series
Push-to-Test No
Mounting Size (mm) 22 mm
Lamp Type LED
Lens Shape Flat Round
Lens Color Red
Bezel Style Black Plastic
Nominal Lamp Voltage 120 VAC
Terminal Type Screw
IP Rating IP65
Approvals CCC, cULus, EAC
Gross Weight 0.0585 lbs
Net Weight 0.0071 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved