ADXL0045600
Lovato Soft Starters, ADXL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ADXL0045600

Lovato Soft Starters, ADXL Series
In stock
Item Number
ADXL0045600
MFG Item Number
ADXL0045600
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, ADXL Series
Item #
ADXL0045600
Soft Starter, 45A, 600V Max, IP00,

ADXL Series Information

Lovato's ADXL series soft starters allow for control of the start and stop of three‑phase asynchronous motors on two‑phases with integrated bypass. The ADXL range is rated 600VAC for motors up to 300hp; 250hp at 460V. This series is equipped with a backlit LCD display featuring icons and built‑in NFC technology, enabling simple configuration from smartphone and tablet devices.
ADXL is designed to be ideal for simple plug and play applications, thanks to its installation wizard, but it is equally powerful in high‑performance applications which may need functions such as control and protection during motor startup and operation.
Also included are protection features for both the soft starter and the motor, and specific alarms can be configured to signal maintenance needs, including the number of startups performed or the operation hours of the motor. Electronic thermal overload protection is included and selectable.
Thermal power dissipation is improved thanks to two phase control during motor starting and stopping combined with torque control during operation. The torque control feature allows for gradual acceleration and deceleration, resulting in a significant reduction of wear and failures in power transmission devices.
Additional features include: support for six different languages, password protection, torque control, voltage ramp startup, kick start, emergency start, a built‑in bypass relay, conformal coated PCBs, an optical port for programming, data download, and diagnostics, and support for Modbus ASCII, Modbus‑RTU, and Modbus‑TCP communication protocols. Additionally, options include RS485 interface, remote keypad LCD display with touchscreen rated Type 4X, additional cooling fans and DIN rail mounting plate.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ADXL0045600
Item Number ADXL0045600
Manufacturer Lovato
Product Series ADXL
Family Series Lovato Soft Starters, ADXL Series
Nominal Load Voltage 208 V, 240 V, 480 V, 600 V
Input Range Voltage (AC) 208-600 VAC
Max Current 45 A
Max HP 200/208V 3PH 10 hp
Max HP 230/240V 3PH 15 hp
Max HP 460/480V 3PH 30 hp
Max HP 575/600V 3PH 40 hp
Bypass Yes
Overload Protection Yes
Enclosure No
Communications RS485
Comments Two Phase Control
Net Weight 4.32 lbs
Gross Weight 4.795 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved