GL0200C1UL
Lovato Disconnect Switches, GL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GL0200C1UL

Lovato Disconnect Switches, GL Series
In stock
Item Number
GL0200C1UL
MFG Item Number
GL0200C1UL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, GL Series
Item #
GL0200C1UL
Disconnect Switch, 3-P, 200A

GL Series Information

Lovato's GL Series UL98 non‑fused disconnect switches are available for 200 amps in a compact, 162mm / 6.4‑inch‑wide package that can be easily mounted directly onto 35mm DIN rail. It is designed to resist sliding on the DIN rail thanks to rubber pad inserts built into the component. They can also be installed using screw fixing in all directions thanks to their adjustable clips that can be rotated and repositioned.
Thanks to windows on each individual power pole, the open or closed status on each switch is quickly visible at a distance providing a higher level of safety for the user.
The GL series comes standard as a 3‑pole switch, but a 4th pole can be added in the form of an add‑on accessory. The phase barriers are integrated as standard to comply with UL98. The GL series switches are further expandable for additional application flexibility, supporting additional add‑ons including neutral and earth/ground terminals which only require 2 screws to install.
Other common accessories include a variety of auxiliary contacts, terminal lugs, terminal covers, extension shafts, shaft guide, direct and door coupling handles to satisfy every installation requirement. Direct operating handles are available in either black or red/yellow and are padlockable. Pistol type handles are available in either black or red/yellow, rated IP66 and NEMA 4X, padlockable and defeatable to comply with UL508A. Extension shafts can be mounted and removed very easily by simply snapping on the front of the switch allowing fast installation and easy accessibility to the panel for maintenance purposes.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GL0200C1UL
Item Number GL0200C1UL
Manufacturer Lovato
Product Series GL
Family Series Lovato Disconnect Switches, GL Series
Poles 3
Current Rating 200 A
Operator Type Thru-Door
Mounting DIN, Panel
UL Class UL98
Max HP 230/240V 3PH 75 hp
Max HP 460/480V 3PH 150 hp
Max HP 600V 3PH 200 hp
Approvals CSA, UL
RoHS No
Net Weight 3.44 lbs
Gross Weight 4.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved