The store will not work correctly when cookies are disabled.
GLC0200C1UL
Lovato Disconnect Switches
MFG Item Number
GLC0200C1UL
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Disconnect Switches, Series
Transfer Switch, 3-P, 200A, UL98
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
GLC0200C1UL |
Item Number |
GLC0200C1UL |
Manufacturer |
Lovato |
Family Series |
Lovato Disconnect Switches |
Poles |
3 |
Current Rating |
200 A |
Mounting |
DIN |
UL Class |
UL1008 |
Max HP 230/240V 3PH |
75 hp |
Max HP 460/480V 3PH |
150 hp |
Max HP 600V 3PH |
200 hp |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved