GMFC030C12
Lovato Disconnect Switches, GM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GMFC030C12

Lovato Disconnect Switches, GM Series
In stock
Item Number
GMFC030C12
MFG Item Number
GMFC030C12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, GM Series
Item #
GMFC030C12
Disconnect Switch, 3-P, 30A/600V Max

GM Series Information

Lovato's GM Series fusible disconnect switches are available in seven different amperage ratings, ranging from 30 to 800 amps. Each disconnect switch in the GM series is UL98 compliant and rated for up to 200kA to provide high interrupting capacity. The compact design only takes up slightly more space than the fuses require.
Double break contacts on each individual pole and contacts on both sides of the fuse for each phase completely isolate the fuse in the off position, meaning a higher level of safety for the user.

Features
  • Compatible with Class CC, Class J and Class L fuse types
  • Positive opening operation for more reliable opening and closing
  • Mount in any position with screws or on DIN rail
  • Supports a wide variety of accessories
  • Handle and shaft options available for UL508A or NFPA79 compliance


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GMFC030C12
Item Number GMFC030C12
Manufacturer Lovato
Product Series GM
Family Series Lovato Disconnect Switches, GM Series
Poles 3
Current Rating 32 A
Operator Type Front
Mounting DIN
UL Class UL98
Max HP 230/240V 3PH 7.5 hp
Max HP 460/480V 3PH 15 hp
Max HP 600V 3PH 20 hp
Max HP 120V 1P 2 hp
Max HP 240V 1P 3 hp
Fusible Yes
Fuse Class CC
Approvals CSA, cULus
Net Weight 1.5431 lbs
Gross Weight 1.5431 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved