The store will not work correctly when cookies are disabled.
GX2075U
Lovato Switches, GX Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
4P 3-Pos Switch Gx2075U Front
- Compact and finger safe (IP20 protection of contacts)
- Designed according to the latest technology in the switching device field
- The contacts are dual breaking and made of silver alloy
- The terminals have cross‑slotted captive screws and are self releasing
- can be used for isolation, motor control in AC3 and AC23 duties and electromagnetic load switching, AC15 duty
- characterised by high breaking capacity, long life (both mechanical and electrical), installation ease as well as compact size
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
GX2075U |
Item Number |
GX2075U |
Manufacturer |
Lovato |
Product Series |
GX |
Family Series |
Lovato Switches, GX Series |
Type |
Change-over Switch |
Number of Poles |
4 |
Number of Positions |
3 |
Off Position |
Yes |
Mounting Style |
Front Mount |
Current |
20 A |
Max Voltage |
690 VAC |
Operator Color |
Black |
IP Rating |
IP65 |
Approvals |
cULus, EAC |
Net Weight |
0.3792 lbs |
Gross Weight |
0.3792 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved