LPCB6144
Lovato Switches, PL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LPCB6144

Lovato Switches, PL Series
In stock
Item Number
LPCB6144
MFG Item Number
LPCB6144
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, PL Series
Item #
LPCB6144
Mushroom Head Pushbutton 40mm Red

PL Series Information

  • Polyamide Plastic Bezel
  • 22mm Mounting Size
  • IEC/EN IP66, IP67, and IP69K; UL/CSA Type 1, 2, 3, 3R, 4, 4X, 12, 12K
  • cULus, EAC, and CCC Certified
  • Various Symbols Available on One, Two, and Three‑Button Layouts
Lovato pushbuttons have an ergonomic design and, at the same time, particular care has been given to minimum detail aesthetics. High performance characteristics assure up to 5,000,000 cycle mechanical life and button materials are resistant to oils, solvents, and hydrocarbons. Certifications across the globe, an extensive catalog of accessories, and numerous contact options ensure a flexible fit for any need.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LPCB6144
Item Number LPCB6144
Manufacturer Lovato
Product Series PL
Family Series Lovato Switches, PL Series
Nominal Mounting Size 22 mm
Operation Momentary
Lens/Button Shape Mushroom
Lens/Button Color Red
Operator Size (mm) 40 mm
Bezel Plastic Round
Full Shroud No
IP Rating IP66, IP67, IP69K
Actuator Material Polyamide
NEMA Rating NEMA 12K, NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12
Approvals CCC, cULus, EAC
Comments Up to 9 contacts
Net Weight 0.0044 lbs
Gross Weight 0.0441 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved