LPCB7233
Lovato Switches, PL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LPCB7233

Lovato Switches, PL Series
In stock
Item Number
LPCB7233
MFG Item Number
LPCB7233
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, PL Series
Item #
LPCB7233
Double Btnactuator Green-Red C/W

PL Series Information

  • Polyamide Plastic Bezel
  • 22mm Mounting Size
  • IEC/EN IP66, IP67, and IP69K; UL/CSA Type 1, 2, 3, 3R, 4, 4X, 12, 12K
  • cULus, EAC, and CCC Certified
  • Various Symbols Available on One, Two, and Three‑Button Layouts
Lovato pushbuttons have an ergonomic design and, at the same time, particular care has been given to minimum detail aesthetics. High performance characteristics assure up to 5,000,000 cycle mechanical life and button materials are resistant to oils, solvents, and hydrocarbons. Certifications across the globe, an extensive catalog of accessories, and numerous contact options ensure a flexible fit for any need.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LPCB7233
Item Number LPCB7233
Manufacturer Lovato
Product Series PL
Family Series Lovato Switches, PL Series
Nominal Mounting Size 22 mm
Operation Momentary
Lens/Button Shape Rectangle Extended
Lens/Button Color Green, Red
Operator Size (mm) 54 x 29.5 mm
Bezel Plastic Rectangle
Full Shroud No
IP Rating IP66, IP67, IP69K
Actuator Material Polyamide
NEMA Rating NEMA 12K, NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12
Approvals CCC, cULus, EAC
Comments START and STOP symbol on faces, Green button flush, red extended, up to 6 contacts
Net Weight 0.03 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved