LPCPA010
Lovato Potentiometers, LPCPA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LPCPA010

Lovato Potentiometers, LPCPA Series
In stock
Item Number
LPCPA010
MFG Item Number
LPCPA010
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Potentiometers, LPCPA Series
Item #
LPCPA010
Potentiometer Operator, 10K Ohm,

LPCPA Series Information

Lovato's Platinum series LPC PA monoblock potentiometers regulate voltage for many devices and applications. Choose among 7 resistor values from 1k to 500k ohm.
The LPC PA compact design permits direct use of the potentiometer by panel fitting with the fixing ring and simply tightening cables into the built‑in terminal block.
Thanks to their 1‑turn graduated scale, markings on the knob eliminate the need for a panel nameplate. The potentiometers are built with high‑quality cermet materials, which exhibit a greater ability to absorb and dissipate heat than most other composites.
These potentiometers are built to last, with a mechanical endurance of 25,000 operations and IP66, IP67 and IP69K front protection for harsh environments and washdown applications.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LPCPA010
Item Number LPCPA010
Manufacturer Lovato
Product Series LPCPA
Family Series Lovato Potentiometers, LPCPA Series
Resistance 10 kOhm
Tolerance % 10 %
Wattage 1 W
Number of Turns 1
Composition Cermet
Potentiometer Included Yes
Mounting Style Panel Mount
Lead Type Screw Terminals
Operating Temperature -13-158 °F
Operator Type Knob
Knob Color Black
Mounting Size (mm) 22 mm
Bezel Round Chrome
Approvals CSA, cULus, EAC
Net Weight 0.0881 lbs
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved