LPCR1196
Lovato Switches, PL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LPCR1196

Lovato Switches, PL Series
In stock
Item Number
LPCR1196
MFG Item Number
LPCR1196
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, PL Series
Item #
LPCR1196
Reset Pushbutton, Blu, Flush, RESET

PL Series Information

  • Polyamide Plastic Bezel
  • 22mm Mounting Size
  • IEC/EN IP66, IP67, and IP69K; UL/CSA Type 1, 2, 3, 3R, 4, 4X, 12, 12K
  • cULus, EAC, and CCC Certified
  • Various Symbols Available on One, Two, and Three‑Button Layouts
Lovato pushbuttons have an ergonomic design and, at the same time, particular care has been given to minimum detail aesthetics. High performance characteristics assure up to 5,000,000 cycle mechanical life and button materials are resistant to oils, solvents, and hydrocarbons. Certifications across the globe, an extensive catalog of accessories, and numerous contact options ensure a flexible fit for any need.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LPCR1196
Item Number LPCR1196
Manufacturer Lovato
Product Series PL
Family Series Lovato Switches, PL Series
Nominal Mounting Size 22 mm
Operation Momentary
Lens/Button Shape Round Flush
Lens/Button Color Blue
Operator Size (mm) 29.5 mm
Bezel Plastic Round
Full Shroud No
IP Rating IP66, IP67, IP69K
Actuator Material Polyamide
NEMA Rating NEMA 12K, NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12
Approvals CCC, cULus, EAC
Comments Mechanical reset button - 5.2mm stroke, adjustable length 0-150mm. RESET caption on actuator.
Net Weight 0.0041 lbs
Gross Weight 0.0415 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved