LPCZSM
Lovato Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LPCZSM

Lovato Audible Signaling Devices
In stock
Item Number
LPCZSM
MFG Item Number
LPCZSM
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
LPCZSM
MONOBLOCK BUZZER 185-265V IP40

Series Information

<p style="padding‑bottom: 10px;">Lovato&apos;s Platinum series LPC ZS monoblock buzzers deliver continuous or pulse‑tone audible signaling in one package.</p>

<p style="padding‑bottom: 10px;">The LPC ZS is a compact sound indicator for automation systems and on‑board machinery, designed to mount directly onto equipment panels. The standard buzzer delivers 80 decibels of sound that can be switched from continuous to pulse tone signaling.</p>

<p style="padding‑bottom: 10px;">These buzzers offer a long service life: up to 30,000 hours permanently powered.</p>

<p style="padding‑bottom: 10px;">An alternative IP40 package is for more volume, up to 90 decibels.</p>

<p style="padding‑bottom: 10px;">The LPCZSM is rated for 185‑265 VAC/DC and 90 dB.</p>

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LPCZSM
Item Number LPCZSM
Manufacturer Lovato
Family Series Lovato Audible Signaling Devices
Web Description <p style="padding-bottom: 10px;">Lovato&apos;s Platinum series LPC ZS monoblock buzzers deliver continuous or pulse-tone audible signaling in one package.</p>

<p style="padding-bottom: 10px;">The LPC ZS is a compact sound indicator for automation systems and on-board machinery, designed to mount directly onto equipment panels. The standard buzzer delivers 80 decibels of sound that can be switched from continuous to pulse tone signaling.</p>

<p style="padding-bottom: 10px;">These buzzers offer a long service life: up to 30,000 hours permanently powered.</p>

<p style="padding-bottom: 10px;">An alternative IP40 package is for more volume, up to 90 decibels.</p>

<p style="padding-bottom: 10px;">The LPCZSM is rated for 185-265 VAC/DC and 90 dB.</p>
Voltage 185-265 VAC, 185-265 VDC
Nominal Voltage 208 VAC, 240 VAC, 250 VDC
Adjustable Volume No
Approvals CSA, cULus, EAC
Net Weight 0.0438 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved