LPZP1B503
Lovato Enclosures, LPZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LPZP1B503

Lovato Enclosures, LPZ Series
In stock
Item Number
LPZP1B503
MFG Item Number
LPZP1B503
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, LPZ Series
Item #
LPZP1B503
Ylw Control Station C/W Iso Turn

LPZ Series Information

  • EAC, CCC, and cULus Certified
  • One to Six 22mm Holes
  • Polycarbonate
  • IP66, IP67, and IP69K Protection
  • UL Type 1, 2, 3R, 4, 4X, 12, 12K
LPZ push button enclosures act as one to six‑way control station bases. Easy identification references make it simple to locate contacts and actuators. Compact dimensions and numerous cable entries make LPZ enclosures flexible. Anti‑rotation indents provide durability, ensuring that buttons stay in place over time.
  • One Hole Enclosures Available in Yellow; All Models Available in Grey

Specifications

Specifications
Nominal Depth 3 "
Manufacturer Part Number LPZP1B503
Item Number LPZP1B503
Manufacturer Lovato
Product Series LPZ
Family Series Lovato Enclosures, LPZ Series
Material Polycarbonate
Composition Non-Metallic
Number of Holes 1
Hole Size (mm) 22 mm
Cover Design Lift-Off Cover
Latching Mechanism Screws
Options Included Release E-Stop Button
Approvals CCC, cULus, EAC
RoHS No
Net Weight 0.3968 lbs
Gross Weight 0.3968 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved