M1P0091246060A8
Lovato Starters, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M1P0091246060A8

Lovato Starters, M Series
In stock
Item Number
M1P0091246060A8
MFG Item Number
M1P0091246060A8
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Starters, M Series
Item #
M1P0091246060A8
3Ph Starter, 460V, Start/Stop,

M Series Information

  • Direct‑on‑Line Starters ‑ Full Voltage Across the Line
  • Non‑Reversing Three Phase
  • Enclosed with Thermal Overload Relay

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M1P0091246060A8
Item Number M1P0091246060A8
Manufacturer Lovato
Product Series M
Family Series Lovato Starters, M Series
Style Open
Industry Standard IEC
Poles 3
Coil Voltage 460 VAC
Nominal Coil Voltage 480 VAC
UL Motor Starting (AC3) 9
General Purpose (AC1) 18
Max HP 120V 1PH 0.75 hp
Max HP 230/240V 1PH 2 hp
Max HP 200/208V 3PH 3 hp
Max HP 230/240V 3PH 3 hp
Max HP 460/480V 3PH 5 hp
Max HP 575/600V 3PH 7.5 hp
Coil Type Magnetic
Overload Type Thermal
Termination Screw
Mounting Surface
Net Weight 1.925 lbs
Gross Weight 2.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved