SM1P0016
Lovato Manual Motor Protectors, SM1P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SM1P0016

Lovato Manual Motor Protectors, SM1P Series
In stock
Item Number
SM1P0016
MFG Item Number
SM1P0016
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Protectors, SM1P Series
Item #
SM1P0016
Manual Motor Protector, 0.10-0.16A,

SM1P Series Information

  • Push button control
  • Up to 40A with width of just 45mm
  • Suitable for modular panels
  • UL508 certified (manual motor controller)
  • Padlockable in OFF position
  • EN 45545 compliant plastic materials (railway applications)
  • IEC/EN 60335 compliant plastic materials (domestic applications).

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SM1P0016
Item Number SM1P0016
Manufacturer Lovato
Product Series SM1P
Family Series Lovato Manual Motor Protectors, SM1P Series
Operating Current 40 A
IP Rating IP20
FLA Adjustment Range 0.1-0.16
Phase 3
Poles 3
Trip Class Class 10
Operator Push Button
Approvals CSA, cULus, EAC
Net Weight 0.515 lbs
Gross Weight 0.545 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved