SM1P4000
Lovato Manual Motor Protectors, SM1P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SM1P4000

Lovato Manual Motor Protectors, SM1P Series
In stock
Item Number
SM1P4000
MFG Item Number
SM1P4000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Protectors, SM1P Series
Item #
SM1P4000
Manual Motor Protector, 30-40A,

SM1P Series Information

  • Push button control
  • Up to 40A with width of just 45mm
  • Suitable for modular panels
  • UL508 certified (manual motor controller)
  • Padlockable in OFF position
  • EN 45545 compliant plastic materials (railway applications)
  • IEC/EN 60335 compliant plastic materials (domestic applications).

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SM1P4000
Item Number SM1P4000
Manufacturer Lovato
Product Series SM1P
Family Series Lovato Manual Motor Protectors, SM1P Series
Operating Current 40 A
IP Rating IP20
FLA Adjustment Range 30-40
HP 120V 1PH 3 hp
HP 230/240V 1PH 7.5 hp
HP 200/208V 3PH 10 hp
HP 230/240V 3PH 10 hp
HP 460/480V 3PH 30 hp
Phase 1, 3
Poles 3
Trip Class Class 10
Operator Push Button
Approvals CSA, cULus, EAC
Net Weight 0.6526 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved