SM1R0063
Lovato Manual Motor Protectors, SM1R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SM1R0063

Lovato Manual Motor Protectors, SM1R Series
In stock
Item Number
SM1R0063
MFG Item Number
SM1R0063
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Protectors, SM1R Series
Item #
SM1R0063
Manual Motor Protector, 0.40-0.63A,

SM1R Series Information

  • Rotary control
  • Up to 40A with width of just 45mm
  • High breaking capacity
  • UL508 certified (manual motor controller)
  • UL Type E certified (self‑protected combination motor controller)
  • Trip indication position
  • Magnetic trip indicator
  • Padlockable in OFF position
  • EN 45545 compliant plastic materials (railway applications)
  • IEC/EN 60335 compliant plastic materials (domestic applications)
  • Control with door coupling handle.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SM1R0063
Item Number SM1R0063
Manufacturer Lovato
Product Series SM1R
Family Series Lovato Manual Motor Protectors, SM1R Series
Operating Current 40 A
IP Rating IP20
FLA Adjustment Range 0.4-0.63
Phase 3
Poles 3
Trip Class Class 10
Operator Rotary
Approvals CSA, cULus, EAC
Net Weight 0.6129 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved