A-500-1-C-1
MAMAC Systems Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A-500-1-C-1

MAMAC Systems Sensors
In stock
Item Number
A-500-1-C-1
MFG Item Number
A-500-1-C-1-MAMA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
A-500-1-C-1
Thermowell, 4in/100mm, 1/2BSPP

Series Information

Specifications

Specifications
Manufacturer Part Number A-500-1-C-1-MAMA
Item Number A-500-1-C-1
Manufacturer MAMAC Systems
Family Series MAMAC Systems Sensors
Inner Diameter 0.255 "
Outer Diameter 0.5 "
Length 4.25 "
Well Material Brass
Approvals CE
RoHS Yes
Net Weight 0.45 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved