CU-855
MAMAC Systems Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CU-855

MAMAC Systems Sensors
In stock
Item Number
CU-855
MFG Item Number
CU-855
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
CU-855
Analog Current Transducer, 0 to 5

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CU-855
Item Number CU-855
Manufacturer MAMAC Systems
Family Series MAMAC Systems Sensors
Split Core Yes
Power Supply Self-Powered
Window Size 0.85 x 0.85 "
Output 0-5 VDC
Current Range 10-200 A
Response Time 250 ms
Frequency Range 20-100 Hz
Approvals CE, UL
RoHS Yes
Net Weight 0.25 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved