CU-870
MAMAC Systems Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CU-870

MAMAC Systems Sensors
In stock
Item Number
CU-870
MFG Item Number
CU-870-MAMA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
CU-870
Analog Current Transducer, 4 to 20

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CU-870-MAMA
Item Number CU-870
Manufacturer MAMAC Systems
Family Series MAMAC Systems Sensors
Split Core No
Power Supply Self-Powered
Window Diameter 0.75 "
Output 4-20 mA
Current Range 10-200 A
Response Time 250 ms
Frequency Range 20-100 Hz
Approvals CE, UL
RoHS Yes
Net Weight 0.235 lbs
Gross Weight 0.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved