EP-311-315
MAMAC Systems Transducers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EP-311-315

MAMAC Systems Transducers
In stock
Item Number
EP-311-315
MFG Item Number
EP-311-315-MAMA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, Series
Item #
EP-311-315
Electropneumatic Transducer, 3-15

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EP-311-315-MAMA
Item Number EP-311-315
Manufacturer MAMAC Systems
Family Series MAMAC Systems Transducers
Accuracy 1 %
Pressure Range (Gauge) 3-15 psi
Max Pressure (Gauge) 40 psi
Input 18-28 VAC, 18-28 VDC
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Electrical Connection Screw Terminal
Pressure Connection 1/4 in Dual Barb Fitting
Temperature Range 25-150 °F
Approvals CE
RoHS Yes
Net Weight 0.73 lbs
Gross Weight 0.82 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved