EP-313-020
MAMAC Systems Transducers, EP-313 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EP-313-020

MAMAC Systems Transducers, EP-313 Series
In stock
Item Number
EP-313-020
MFG Item Number
EP-313-020-MAMA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, EP-313 Series
Item #
EP-313-020
Electropneumatic Transducer w

EP-313 Series Information

  • 100% Solid State Piezoresistive Silicon Pressure Sensor
  • Short Circuit and Reverse Polarity Protected Inputs and Outputs
  • Non‑Interactive Zero and Span Timers
The EP‑313 incorporate quiet low wattage poppet valves and a pressure sensor to measure and adjust the branch line pressure proportional to the input. This unit has no air consumption and is immune to mounting orientation or supply line pressure fluctuations. The EP‑313 incorporates a manual override switch and, in the manual mode, the pressure can be increased or decreased with two push button switches. Universal 24 VAC/24 VDC supply voltage and field selectable 4‑20 mA, 0‑5 VDC, or 0‑10 VDC inputs ensures single unit compatibility to most of the systems.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EP-313-020-MAMA
Item Number EP-313-020
Manufacturer MAMAC Systems
Product Series EP-313
Family Series MAMAC Systems Transducers, EP-313 Series
Accuracy 1 %
Pressure Range (Gauge) 0-20 psi
Max Pressure (Gauge) 40 psi
Input 18-28 VAC, 18-28 VDC
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Electrical Connection Screw Terminal
Pressure Connection 1/4 in Dual Barb Fitting
Temperature Range 25-150 °F
Approvals CE
RoHS Yes
Net Weight 0.69 lbs
Gross Weight 0.78 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved