EP-321
MAMAC Systems Transducers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EP-321

MAMAC Systems Transducers
In stock
Item Number
EP-321
MFG Item Number
EP-321-MAMA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, Series
Item #
EP-321
Tristate Pneumatic Transducer,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EP-321-MAMA
Item Number EP-321
Manufacturer MAMAC Systems
Family Series MAMAC Systems Transducers
Type Differential
Pressure Range (Gauge) 0-20 psi
Max Pressure (Gauge) 30 psi
Input 24 VAC, 24 VDC
Pressure Connection 1/4 in Dual Barb Fitting
Temperature Range 32-158 °F
Approvals CE
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved