HU-224-2-VDC
MAMAC Systems HVAC Sensors, HU-224 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HU-224-2-VDC

MAMAC Systems HVAC Sensors, HU-224 Series
In stock
Item Number
HU-224-2-VDC
MFG Item Number
HU-224-2-VDC-MAMA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, HU-224 Series
Item #
HU-224-2-VDC
Humidity Sensor, Duct Mount, 2pct. acc,

HU-224 Series Information

  • Ultra fast response
  • Proprietary hydrophobic and oleophobic ePTFE filter
  • Rugged steel enclosure
  • Two temperature compensated output versions
  • Conforms to EMC and RoHS standards

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HU-224-2-VDC-MAMA
Item Number HU-224-2-VDC
Manufacturer MAMAC Systems
Product Series HU-224
Family Series MAMAC Systems HVAC Sensors, HU-224 Series
Application Duct
Output 0-10 VDC, 0-5 VDC
Input 12-35 VAC
Humidity Range 0-100 % RH
Temperature Range -30-130 °F
Temperature Sensor No
Display None
Override No
Set Point No
Approvals CE
RoHS Compliant Yes
Net Weight 0.96 lbs
Gross Weight 1.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved