The store will not work correctly when cookies are disabled.
HU-224-3-MA
MAMAC Systems HVAC Sensors, HU-224 Series
MFG Item Number
HU-224-3-mA-MAMA
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
HVAC Sensors, HU-224 Series
Humidity Sensor, Duct Mount, 3pct. acc,
HU-224 Series Information
- Ultra fast response
- Proprietary hydrophobic and oleophobic ePTFE filter
- Rugged steel enclosure
- Two temperature compensated output versions
- Conforms to EMC and RoHS standards
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HU-224-3-mA-MAMA |
Item Number |
HU-224-3-MA |
Manufacturer |
MAMAC Systems |
Product Series |
HU-224 |
Family Series |
MAMAC Systems HVAC Sensors, HU-224 Series |
Application |
Duct |
Output |
4-20 mA |
Input |
12-40 VDC |
Humidity Range |
0-100 % RH |
Temperature Range |
-30-130 °F |
Temperature Sensor |
No |
Display |
None |
Override |
No |
Set Point |
No |
Approvals |
CE |
RoHS Compliant |
Yes |
Net Weight |
0.95 lbs |
Gross Weight |
1.25 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved