HU-226-2-MA-10
MAMAC Systems HVAC Sensors, HU-226 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HU-226-2-MA-10

MAMAC Systems HVAC Sensors, HU-226 Series
In stock
Item Number
HU-226-2-MA-10
MFG Item Number
HU-226-2-mA-10-MAMA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, HU-226 Series
Item #
HU-226-2-MA-10
Duct Humidity/Temp Sensor, 2pct. acc,

HU-226 Series Information

  • Ultra fast response cross‑linked bulk poly‑mer capacitive sensing element
  • Proprietary hydrophobic and oleophobic ePTFE filter
  • Rugged steel enclosure
  • Two temperature compensated humidity out‑put versions
  • Conforms to EMC and RoHS standards
The HU‑226 is an extremely fast, stable and accurate humidity/temp sensor designed for harsh environments. The polymer humidity capacitance sensor is protected with an ePTFE (expanded Teflon) filter media. The Teflon protected cross‑linked capacitive humidity sensor is not affected by prolonged exposure to condensing humidity, harsh environments, contaminants, fog or other extreme environmental conditions. Each unit is individually calibrated in an environmental test chamber to meet or exceed NIST traceable (‑+2%) or (‑3%) accuracies. The HU‑226 is temperature compensated for ‑30 F (‑35 C) to +130 F (55 C) operation with negligible error. Field selectable outputs, and fully temperature compensated NIST traceable accuracy, non‑interacting zero and span adjustments, NEMA‑4 (IP‑65) steel enclosure with external mounting bracket and short circuit and reverse polarity protected output are some of the features which make the HU‑226 the industry's highest performance, most reliable humidity/temp sensor.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HU-226-2-mA-10-MAMA
Item Number HU-226-2-MA-10
Manufacturer MAMAC Systems
Product Series HU-226
Family Series MAMAC Systems HVAC Sensors, HU-226 Series
Output 4-20 mA
Input 12-40 VDC
Humidity Range 0-100 % RH
Temperature Range -30-130 °F
Temperature Sensor Yes
Display None
Override No
Set Point No
Approvals CE
RoHS Compliant Yes
Comments 3000 ohm NTC thermistor
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved