01232
MARS Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01232

MARS Fans
In stock
Item Number
01232
MFG Item Number
01232
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
01232
5KSM92KFL3006S MOTOR

Series Information

Specifications

Specifications
Manufacturer Part Number 01232
Item Number 01232
Manufacturer MARS
Family Series MARS Fans
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Current Rating 1.2 A
Fan Speed 1,550 RPM
Bearing Type Sleeve
Rotation Clockwise
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved