01332
MARS Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01332

MARS Fans
In stock
Item Number
01332
MFG Item Number
01332
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
01332
5KSM92KFL2007S MOTOR

Series Information

Specifications

Specifications
Manufacturer Part Number 01332
Item Number 01332
Manufacturer MARS
Family Series MARS Fans
Operating Voltage 208 VAC, 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Current Rating 1.1 A
Fan Speed 1,550 RPM
Bearing Type Sleeve
Rotation Clockwise
Net Weight 6.485 lbs
Gross Weight 6.78 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved