01441
MARS Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01441

MARS Fans
In stock
Item Number
01441
MFG Item Number
01441
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
01441
5KSM92KFL2003S MOTOR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01441
Item Number 01441
Manufacturer MARS
Family Series MARS Fans
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Current Rating 1.7 A
Fan Speed 1,550 RPM
Bearing Type Sleeve
Rotation Counterclockwise
Net Weight 6.47 lbs
Gross Weight 6.755 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved