03730
MARS Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

03730

MARS Fans
In stock
Item Number
03730
MFG Item Number
03730
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
03730
1/2HP 208-230V 1075RPM COND MT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 03730
Item Number 03730
Manufacturer MARS
Family Series MARS Fans
Operating Voltage 208 VAC, 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Current Rating 3.5 A
Fan Speed 1,075 RPM
Bearing Type Sleeve
Rotation Reversible
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved