07411
MARS Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

07411

MARS Fans
In stock
Item Number
07411
MFG Item Number
07411
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
07411
6 DIAM 19 DEG CW 3/16 BORE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 07411
Item Number 07411
Manufacturer MARS
Family Series MARS Fans
Blade Diameter 6 "
Pitch Degree 19 "
Rotation Clockwise
Fan Speed 3,000 RPM
Bore Size 0.18 "
Wings 4
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved