07481
MARS Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

07481

MARS Fans
In stock
Item Number
07481
MFG Item Number
07481
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
07481
8 CW 1/4 HUB BACK

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 07481
Item Number 07481
Manufacturer MARS
Family Series MARS Fans
Blade Diameter 8 "
Pitch Degree 24 "
Rotation Clockwise
Fan Speed 1,550 RPM
Bore Size 0.25 "
Wings 5
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved