07521
MARS Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

07521

MARS Fans
In stock
Item Number
07521
MFG Item Number
07521
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
07521
12.0 DIA 23 DEG CW 5/16 BORE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 07521
Item Number 07521
Manufacturer MARS
Family Series MARS Fans
Blade Diameter 12 "
Pitch Degree 23 "
Rotation Clockwise
Fan Speed 1,550 RPM
Bore Size 0.31 "
Wings 5
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved