07592
MARS Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

07592

MARS Fans
In stock
Item Number
07592
MFG Item Number
07592
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
07592
9 CCW 5/16 HUB FRONT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 07592
Item Number 07592
Manufacturer MARS
Family Series MARS Fans
Blade Diameter 9 "
Pitch Degree 26 "
Rotation Counterclockwise
Fan Speed 1,550 RPM
Bore Size 0.31 "
Wings 5
Net Weight 0.195 lbs
Gross Weight 0.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved