12007
MARS Capacitors, Series 120 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12007

MARS Capacitors, Series 120 Series
In stock
Item Number
12007
MFG Item Number
12007
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, Series 120 Series
Item #
12007
Capacitor, 7.5uFD, 370VAC, Oval

Series 120 Series Information

Mars offers various products that can be used in many different applications. The products Mars offers list as:
  • Motors
  • Components
  • Service & Installation
The products offered such as electrolytic capacitors have a new and improved terminal construction capable of withstanding increased heat. Mars also offers many different types of components. Other products offered by Mars are Fuses, Wiring products and many more.


Specifications

Specifications
Manufacturer Part Number 12007
Item Number 12007
Manufacturer MARS
Product Series Series 120
Family Series MARS Capacitors, Series 120 Series
Capacitance 7.5 µF
Composition Electrolytic
Lead Type Quick Connect
Net Weight 0.16 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved