19165
MARS HVAC Relays, 191 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

19165

MARS HVAC Relays, 191 Series
In stock
Item Number
19165
MFG Item Number
19165
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Relays, 191 Series
Item #
19165
MARS 165 RELAY

191 Series Information

Specifications

Specifications
Product Series 191
Item Number 19165
Manufacturer Part Number 19165
Manufacturer MARS
Ships Factory Direct No
Family Series MARS HVAC Relays, 191 Series
Nominal Coil Voltage 347 VAC
Coil Voltage 332 VAC
Termination 0.250 " Flat Blade
Contacts 1NO
Switching Current 35 A
Approvals CSA, UL
Net Weight 0.205 lbs
Gross Weight 0.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved