25882
MARS Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

25882

MARS Terminals
In stock
Item Number
25882
MFG Item Number
25882
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
25882
MARS ORANGE WIRE NUT (100PK)

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 25882
Item Number 25882
Manufacturer MARS
Family Series MARS Terminals
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Orange
Style Standard
Package Type Bag
Package Quantity 100
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Size 22 AWG
Maximum Wire Size 14 AWG
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved