25889
MARS Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

25889

MARS Terminals
In stock
Item Number
25889
MFG Item Number
25889
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
25889
MARS RED WING NUT (100PK)

Series Information

Specifications

Specifications
Manufacturer Part Number 25889
Item Number 25889
Manufacturer MARS
Family Series MARS Terminals
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Red
Style Standard
Package Type Bag
Package Quantity 100
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Size 18 AWG
Maximum Wire Size 10 AWG
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved