25940
MARS Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

25940

MARS Terminals
In stock
Item Number
25940
MFG Item Number
25940
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
25940
BLUE WING NUT 25PK

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 25940
Item Number 25940
Manufacturer MARS
Family Series MARS Terminals
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Blue
Style Standard
Package Type Box
Package Quantity 25
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Size 14 AWG
Maximum Wire Size 6 AWG
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved