41351
MARS Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41351

MARS Fans
In stock
Item Number
41351
MFG Item Number
41351
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
41351
MD1110-1/2CR 11.93 X 10.68

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 41351
Item Number 41351
Manufacturer MARS
Family Series MARS Fans
Rotation Clockwise
Bore Size 0.5 "
Center Disc Concave
Fan Speed 1,150 RPM
Net Weight 6.84 lbs
Gross Weight 8.28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved