61811
MARS Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

61811

MARS Contactors
In stock
Item Number
61811
MFG Item Number
61811
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
61811
40DP32AA NEMA SZ 1 DUALVLT 27A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 61811
Item Number 61811
Manufacturer MARS
Family Series MARS Contactors
Nominal Coil Voltage 240 VAC
Coil Voltage 240 VAC
Coil Type Magnetic
Poles 3NO
NEMA Frame Size 1
Termination Screw
Max HP 200/208V 3PH 7 hp
Max HP 230/240V 3PH 7 hp
Max HP 460/480V 3PH 10 hp
NEMA Continuous Current (I) 27 A
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved