78902
MARS Hand Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

78902

MARS Hand Tools
In stock
Item Number
78902
MFG Item Number
78902
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Series
Item #
78902
1 1/2 ECONOMY PAINT BRUSH

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78902
Item Number 78902
Manufacturer MARS
Family Series MARS Hand Tools
Brush Type Applicator Brushes
Bristle Length (in) 1.5 "
Handle Material Wood
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved