78904
MARS Hand Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

78904

MARS Hand Tools
In stock
Item Number
78904
MFG Item Number
78904
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Series
Item #
78904
2 1/2 ECONOMY PAINT BRUSH

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78904
Item Number 78904
Manufacturer MARS
Family Series MARS Hand Tools
Brush Type Applicator Brushes
Bristle Length (in) 2.5 "
Handle Material Wood
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved