78911
MARS Hand Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

78911

MARS Hand Tools
In stock
Item Number
78911
MFG Item Number
78911
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Series
Item #
78911
WOOD HANDLE STNLS BRUSH 3PK

Series Information

Specifications

Specifications
Bristle Width (in) 1.06 "
Ships Factory Direct No
Manufacturer Part Number 78911
Item Number 78911
Manufacturer MARS
Family Series MARS Hand Tools
Brush Type Utility Brush
Handle Material Wood
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved