78912
MARS Hand Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

78912

MARS Hand Tools
In stock
Item Number
78912
MFG Item Number
78912
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Series
Item #
78912
1 1/16 DIA PARTS CLEANING BRU

Series Information

Specifications

Specifications
Bristle Width (in) 1.06 "
Ships Factory Direct No
Manufacturer Part Number 78912
Item Number 78912
Manufacturer MARS
Family Series MARS Hand Tools
Brush Type Utility Brush
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved