78940
MARS Tape, Teflon Tape Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

78940

MARS Tape, Teflon Tape Series
In stock
Item Number
78940
MFG Item Number
78940
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Tape, Teflon Tape Series
Item #
78940
1/2X260 IN. WHITE TEFLON TAPE

Teflon Tape Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78940
Item Number 78940
Manufacturer MARS
Product Series Teflon Tape
Family Series MARS Tape, Teflon Tape Series
Roll Length 19 '
Colors White
Number of Rolls 1
Width 0.5 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved