78947
MARS Hand Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

78947

MARS Hand Tools
In stock
Item Number
78947
MFG Item Number
78947
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Series
Item #
78947
2-1/4 DIA 2O OAL SLNT BLR BRU

Series Information

Specifications

Specifications
Bristle Width (in) 2.25 "
Ships Factory Direct No
Manufacturer Part Number 78947
Item Number 78947
Manufacturer MARS
Family Series MARS Hand Tools
Brush Type Boiler Brush
Handle Length (in) 20 "
Handle Material Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved