78948
MARS Hand Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

78948

MARS Hand Tools
In stock
Item Number
78948
MFG Item Number
78948
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Series
Item #
78948
1-1/2 X1-1/8 X36 HD GOLD SER

Series Information

Specifications

Specifications
Bristle Width (in) 1.5 "
Ships Factory Direct No
Manufacturer Part Number 78948
Item Number 78948
Manufacturer MARS
Family Series MARS Hand Tools
Brush Type Boiler Brush
Handle Length (in) 36 "
Handle Material Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved