78956
MARS Hand Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

78956

MARS Hand Tools
In stock
Item Number
78956
MFG Item Number
78956
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Series
Item #
78956
1/2 DIA-18 OAL SS TUBE BRU

Series Information

Specifications

Specifications
Bristle Width (in) 0.5 "
Ships Factory Direct No
Manufacturer Part Number 78956
Item Number 78956
Manufacturer MARS
Family Series MARS Hand Tools
Brush Type Boiler Brush
Handle Length (in) 18 "
Handle Material Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved