78958
MARS Hand Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

78958

MARS Hand Tools
In stock
Item Number
78958
MFG Item Number
78958
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Series
Item #
78958
1-1/2 DIA-42 OAL HC TUBE BRU

Series Information

Specifications

Specifications
Bristle Width (in) 1.5 "
Ships Factory Direct No
Manufacturer Part Number 78958
Item Number 78958
Manufacturer MARS
Family Series MARS Hand Tools
Brush Type Boiler Brush
Handle Length (in) 42 "
Handle Material Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved