79088
MARS Tape, Cloth Duct Tape Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

79088

MARS Tape, Cloth Duct Tape Series
In stock
Item Number
79088
MFG Item Number
79088
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Tape, Cloth Duct Tape Series
Item #
79088
236 BLACK 2 ROLL

Cloth Duct Tape Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 79088
Item Number 79088
Manufacturer MARS
Product Series Cloth Duct Tape
Family Series MARS Tape, Cloth Duct Tape Series
Roll Length 180 '
Colors Black
Number of Rolls 1
Max Temperature 200 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved